Sheet, King, Thread T250, 12" Pocket, PK6
Mfr # 1A38098
Zoro # G6616867
product price: $127.99
/pk 6, $21.33/ea
Free Shipping & Returns
Key Features
Color
Fresh White
Type
Fitted
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Hem Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1A38098
Zoro #
G6616867
UPC #
028828958730
Country of Origin
Bahrain
Dimensions
Size
King
Width
78 in
Length
80 in
Pocket Size
12 in
Fits Mattress Size
King
Overall Length
80 in
For Mattress Height
12 in
Overall Width
78 in
Details
Color
Fresh White
Type
Fitted
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Fitted Sheet
Hem Color
Gold
Corners
Elastic
Closure
Sewn
Product Type
Fitted Sheet
Sheet Pattern
Solid
Fabric Material
40% Polyester, 60% Cotton
Disposability
Reusable
Corner Style
Sewn
Closure Style
Elastic Fitted
Features
Lock-Stitched Hems
Series
Millennium
Description
Fitted Sheet, Fitted, King Size, Width 78 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 12 in, Color Fresh White, Hem Color Gold, Corners Elastic, Closure Sewn, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.