Zoro Homepage

Sheet, King, Thread T250, 15" Pocket, PK6

  • Mfr # 1A38093

  • Zoro # G6616830


product price: $106.99
/pk 6, $17.83/ea
Free Shipping & Returns

Key Features

Color
Fresh White
Type
Fitted
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Hem Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A38093
Zoro #
G6616830
UPC #
028828958693
Country of Origin
Bahrain

Dimensions

Size
King
Length
80 in
Width
78 in
Pocket Size
15 in
Overall Width
78 in
Fits Mattress Size
King
Overall Length
80 in
For Mattress Height
15 in

Details

Color
Fresh White
Type
Fitted
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Fitted Sheet
Hem Color
Gold
Corners
Elastic
Closure
Sewn
Product Type
Fitted Sheet
Fabric Material
40% Polyester, 60% Cotton
Corner Style
Sewn
Disposability
Reusable
Features
Lock-Stitched Hems
Closure Style
Elastic Fitted
Sheet Pattern
Solid
Series
Millennium

Description

Fitted Sheet, Fitted, King Size, Width 78 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 15 in, Color Fresh White, Hem Color Gold, Corners Elastic, Closure Sewn, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.