Sheet, King, Thread T300, 15" Pocket, PK6
Mfr # 1A38222
Zoro # G6616526
product price: $156.99
/pk 6, $26.17/ea
Free Shipping & Returns
Key Features
Color
Fresh White
Type
Fitted
Thread Count
T300
Fabric
60% Cotton/40% Polyester
Corners
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A38222
Zoro #
G6616526
UPC #
028828959706
Country of Origin
Bahrain
Dimensions
Size
King
Length
80 in
Pocket Size
15 in
Width
78 in
For Mattress Height
15 in
Fits Mattress Size
King
Overall Length
80 in
Overall Width
78 in
Details
Color
Fresh White
Type
Fitted
Thread Count
T300
Fabric
60% Cotton/40% Polyester
Item
Fitted Sheet
Corners
Elastic
Closure
Sewn
Hem Color
Gold
Product Type
Fitted Sheet
Fabric Material
40% Polyester, 60% Cotton
Disposability
Reusable
Features
Lock-Stitched Hems
Closure Style
Elastic Fitted
Corner Style
Sewn
Sheet Pattern
Solid
Series
Millennium
Description
Fitted Sheet, Fitted, King Size, Width 78 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T300 Thread Count, Pocket Size 15 in, Color Fresh White, Hem Color Gold, Corners Elastic, Closure Sewn, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.