Zoro Homepage

Sheet, White, XL Twin, 39" W, 80" L, PK6

  • Mfr # 1A30183

  • Zoro # G6617269


product price: $61.15
/pk 6, $10.19/ea

Key Features

Color
Fresh White
Size
Twin XL
Type
Fitted
Thread Count
T200
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A30183
Zoro #
G6617269
UPC #
028828179821
Country of Origin
Bahrain

Dimensions

Size
Twin XL
Width
39 in
Length
80 in
Pocket Size
12 in
For Mattress Height
12 in
Overall Width
39 in
Fits Mattress Size
XL Twin
Overall Length
80 in

Details

Color
Fresh White
Type
Fitted
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Fitted Sheet
Corners
Elastic
Hem Color
Navy
Closure
Sewn
Product Type
Fitted Sheet
Sheet Pattern
Solid
Corner Style
Sewn
Disposability
Reusable
Features
Lock-Stitched Hems
Fabric Material
40% Polyester, 60% Cotton
Closure Style
Elastic Fitted
Series
Millennium

Description

Fitted Sheet, Fitted, Twin XL Size, Width 39 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 12 in, Color Fresh White, Hem Color Navy, Corners Elastic, Closure Sewn, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.