Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, XL King, White, Thread T250, PK6

  • Mfr # 1A38078

  • Zoro # G6616919


product price: $112.99
/pk 6, $18.83/ea
Free Shipping & Returns

Key Features

Color
Fresh White
Size
King XL
Type
Flat
Thread Count
T250
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A38078
Zoro #
G6616919
UPC #
028828958648
Country of Origin
Bahrain

Dimensions

Size
King XL
Width
111 in
Pocket Size
0
Length
115 in
Overall Length
109 in
Overall Width
108 in
Fits Mattress Size
XL King

Details

Color
Fresh White
Type
Flat
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Flat Sheet
Hem Color
Gold
Closure
Sewn
Corners
Sewn
Hem
2 in
Product Type
Flat Sheet
Corner Style
Sewn
Features
Lock-Stitched Hems
Closure Style
Flat
Fabric Material
40% Polyester, 60% Cotton
Disposability
Reusable
Sheet Pattern
Solid
Series
Millennium

Description

Flat Sheet, Flat, King XL Size, Width 111 in, Length 115 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color Fresh White, Hem Color Gold, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.