Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, XL Twin, Bone, 9" Pocket, 39" W, PK6

  • Mfr # 1A05432

  • Zoro # G6617138


product price: $55.89
/pk 6, $9.32/ea

Key Features

Color
Bone
Size
Twin XL
Type
Fitted
Thread Count
T200
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A05432
Zoro #
G6617138
UPC #
028828979056
Country of Origin
Bahrain

Dimensions

Size
Twin XL
Width
39 in
Length
80 in
Pocket Size
9 in
For Mattress Height
9 in
Overall Length
80 in
Overall Width
39 in
Fits Mattress Size
XL Twin

Details

Color
Bone
Type
Fitted
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Fitted Sheet
Hem Color
Navy
Closure
Sewn
Corners
Elastic
Product Type
Fitted Sheet
Closure Style
Elastic Fitted
Corner Style
Sewn
Sheet Pattern
Solid
Disposability
Reusable
Fabric Material
40% Polyester, 60% Cotton
Features
Lock-Stitched Hems
Fabric Technology
Staybright(R)
Series
Millennium

Description

Fitted Sheet, Fitted, Twin XL Size, Width 39 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 9 in, Color Bone, Hem Color Navy, Corners Elastic, Closure Sewn, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.