Storage Bag, 23 in W
Mfr # 1C40162
Zoro # G211953772
product price: $652.99
/pk 48, $13.60/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Color
Gray
Material
Polypropylene
Includes
Clear Viewing Window, Handles
Volume Capacity
3.7 cu ft
Closure Style
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C40162
Zoro #
G211953772
UPC #
028828644787
Country of Origin
Switzerland
Dimensions
Overall Length
25 in
Overall Height
11 in
Overall Width
23 in
Details
Color
Gray
Material
Polypropylene
Item
Storage Bag
Includes
Clear Viewing Window, Handles
Volume Capacity
3.7 cu ft
Closure Style
Zipper
Description
Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.