Wash Towel, Cotton, Ecru, 1-1/2 lb., PK12
Mfr # 7132408
Zoro # G8595501
product price: $22.99
/pk 12, $1.92/eaKey Features
Material
100% Cotton
Length
13 in
Width
13 in
Style
Ring Spun
Border
Dobby
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7132408
Zoro #
G8595501
UPC #
00094726527026
Country of Origin
Pakistan
Dimensions
Length
13 in
Width
13 in
Overall Length
13 in
Overall Width
13 in
Details
Color
Ecru
Material
100% Cotton
Weight
1-1/2 lb/dozen
Style
Ring Spun
Border
Dobby
Edges
Hemmed
Item
Wash Cloth
Product Type
Wash Cloth
Border Style
Dobby
Material Style
Ring Spun
Series
BRENTWOOD
Features
Fresh&READY(TM)
Description
Wash Towel, Ring Spun, Width 13 In., Length 13 In., Weight 1-1/2 lb., Dobby Border, Cotton Material, Hemmed Edges, Color Ecru, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.