Zoro Homepage

Wash Towel, Cotton/Polyester, 1 lb., PK12

  • Mfr # 7135395

  • Zoro # G8595483


product price: $12.85
/pk 12, $1.07/ea

Key Features

Material
14% Polyester, 86% Cotton
Length
12 in
Width
12 in
Weight
1 lb/dozen
Style
Ring Spun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7135395
Zoro #
G8595483
UPC #
094726527002
Country of Origin
India

Dimensions

Length
12 in
Width
12 in
Overall Width
12 in
Overall Length
12 in

Details

Color
Ecru
Material
14% Polyester, 86% Cotton
Weight
1 lb/dozen
Style
Ring Spun
Border
Cam
Edges
Hemmed
Item
Wash Cloth
Product Type
Wash Cloth
Border Style
Cam
Material Style
Ring Spun
Series
Cam
Features
Fresh&READY(TM), Intelliweave(TM)

Description

Wash Towel, Ring Spun, Width 12 In., Length 12 In., Weight 1 lb., Cam Border, Cotton/Polyester Material, Hemmed Edges, Color Ecru, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.