Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Towel, Dobby, White, 1 lb., PK12

  • Mfr # 7136553

  • Zoro # G8595535


product price: $13.25
/pk 12, $1.10/ea

Key Features

Color
White
Material
14% Polyester, 86% Cotton
Length
12 in
Width
12 in
Weight
1 lb/dozen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7136553
Zoro #
G8595535
UPC #
077347905732
Country of Origin
Mexico

Dimensions

Length
12 in
Width
12 in
Overall Length
12 in
Overall Width
12 in

Details

Color
White
Material
14% Polyester, 86% Cotton
Weight
1 lb/dozen
Style
Ring Spun
Border
Dobby
Edges
Hemmed
Item
Wash Cloth
Product Type
Wash Cloth
Series
SOVEREIGN
Border Style
Dobby
Material Style
Ring Spun
Features
Fresh&READY(TM)

Description

Wash Towel, Ring Spun, Width 12 In., Length 12 In., Weight 1 lb., Dobby Border, Cotton/Polyester Material, Hemmed Edges, Color White, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.