10 Piece Aluminum Nonstick Enamel Cookware Set in Gray with Lids

  • Mfr # 128940.1

  • Zoro # G321736852


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
9.5 in
Material
Aluminum
Overall Length (In.)
23.75 in
Overall Width (In.)
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128940.1
Zoro #
G321736852
UPC #
085081521217
Country of Origin
China

Dimensions

Overall Height (In.)
9.5 in
Overall Length (In.)
23.75 in
Overall Width (In.)
15 in

Details

Item
Cookware Set
Material
Aluminum
Color
Gray

Description

Suit up the kitchen work area with the Martha Stewart 10 Piece Aluminum Nonstick Enamel Cookware Set in Gray with Lids. The nonstick coating allows for more forgiving cooking and provides a fast cleanup. Its aluminum body evenly distributes heat and is oven safe up to 480F. For long lasting quality its recommended to hand wash the cookware. Create the perfect pasta dish, simmer beautiful bechamel sauce, or make a savory steak for dinner tonight.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.