Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.8 Inch Fine Ceramic Rimmed 4 Piece Dinner Plate Set in White

  • Mfr # 130155.01

  • Zoro # G421738510


product price: $29.49
/ea

Key Features

Material
Ceramic
Color
White
Overall Width
10.8 in
Overall Length
10.8 in
Overall Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130155.01
Zoro #
G421738510
UPC #
085081533364
Country of Origin
China

Dimensions

Overall Width
10.8 in
Overall Length
10.8 in
Overall Height
0.2 in

Details

Material
Ceramic
Color
White
Item
Dinner Plate Set

Description

Whether you're snacking solo or sitting down to a special dinner with family and friends, this dinner plate set from Martha Stewart brings everyday elegance to your dining table. Simple solid color design with a glossy finish and a raised rim goes perfectly with most home decor and kitchen motifs. Durable and sturdy ceramic construction is microwave and dishwasher safe for long lasting use and easy clean up. Keep it simple and elegant with this 4 piece dinner plate set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.