12 In 5 Qt Aluminum Nonstick Essential Pan with Lid and Beech Wood Utensils in Blue
- Mfr # 120098.04R
- Zoro # G821738851
product price:Â
$
34.15
/ea
Key Features
Overall Width (In.)
12.25 in
Overall Length (In.)
22.5 in
Overall Height (In.)
6.5 in
Material
Aluminum
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120098.04R
- Zoro #
- G821738851
- UPC #
- 085081432797
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 12.25 in
- Overall Length (In.)
- 22.5 in
- Overall Height (In.)
- 6.5 in
Details
- Item
- Essential Pan
- Material
- Aluminum
- Color
- Blue
Description
Make every day a good culinary day with this 12-inch Enameled Aluminum Nonstick Essential Pan with Lid and 2 Tools. The heavy-gauge aluminum pan distributes heat and cooks evenly, exploring endless culinary possibilities for beginner cooks and gourmet veterans. Beautifully coated with a glossy porcelain enamel, the exterior is extra durable, stain-resistant, and a breeze to clean. Interior nonstick coating makes low fat cooking possible while the included beech wood utensils are versatile and perfect to assist with all your favorite meals. Braise briskets, boil potatoes, or fry beer-battered fish in this all-purpose pan crafted to get the job done and let you spend more time dining and enjoying the company of your guests. Riveted stainless steel handles offer a safe and confident grip as you serve any of Martha's most celebrated dishes. Hand wash recommended.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.