12 Inch Aluminum Nonstick Essential Pan with Lid in Turquoise

  • Mfr # 129267.02

  • Zoro # G821736987


product price:  $48.75
/ea

Key Features

Color
Turquoise
Overall Width (In.)
12 in
Overall Length (In.)
22.5 in
Overall Height (In.)
3.5 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
129267.02
Zoro #
G821736987
UPC #
085081524485
Country of Origin
China

Dimensions

Overall Width (In.)
12 in
Overall Length (In.)
22.5 in
Overall Height (In.)
3.5 in

Details

Color
Turquoise
Item
Essential Pan
Material
Aluminum

Description

Enjoy making all your favorite home cooked meals with the Martha Stewart 12 Inch Aluminum Nonstick Essential Pan with Lid in Turquoise. Made of durable heavy gauge aluminum for even heat distribution. The reinforced triple-layered nonstick interior makes it super easy for food release. The beautiful turquoise porcelain enamel exterior adds a long lasting shine and quick clean up. The riveted stainless steel handles adds stability and strength, complete with holes for hanging storage. It is oven safe up to 480 degrees Fahrenheit and is PFOA-free. This Martha Stewart chef's pan is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.