Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Inch Ceramic Deviled Eggs Serving Platter in White

  • Mfr # 128822.01

  • Zoro # G921736511


product price: $27.59
/ea

Key Features

Length
12.25 in
Height
0.75 in
Color
White
Overall Width
12.25 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128822.01
Zoro #
G921736511
UPC #
085081520036
Country of Origin
China

Dimensions

Length
12.25 in
Height
0.75 in
Overall Width
12.25 in

Details

Color
White
Material
Ceramic
Item
Serving Platter

Description

Hand out appetizers with the Martha Stewart 12 Inch Ceramic Deviled Eggs Serving Platter in White. This serving tray is perfectly created to hold up to 16 deviled eggs while featuring a classy design. The durable ceramic body can help maintain hot and cold temperatures as food is passed around. It's dishwasher safe for quick clean ups and microwave safe for easy reheating. The egg shaped holders can carry other hors d'oeuvres like smoked shrimp, bruschetta bites, or pancetta wrapped snacks.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.