Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Inch Fine Ceramic Cake Stand

  • Mfr # 128827.01

  • Zoro # G021736701


product price: $43.85
/ea

Key Features

Color
White
Overall Width
12 in
Height
5.75 in
Length
12 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128827.01
Zoro #
G021736701
UPC #
085081520081
Country of Origin
China

Dimensions

Overall Width
12 in
Height
5.75 in
Length
12 in

Details

Color
White
Material
Ceramic
Item
Cake Stand

Description

Display your favorite cake to all your guests with the Martha Stewart Fine Ceramic Cake Stand. Made of fine ceramic and designed elegantly to make any formal or relaxed event a special one. This Martha Stewart cake stand is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.