12 Inch Square Pre-Seasoned Cast Iron Grill Pan with Pour Spouts

  • Mfr # 96363.01

  • Zoro # G121739367


product price: $34.15
/ea

Key Features

Overall Width (In.)
13 in
Material
Cast Iron
Overall Length (In.)
15.6 in
Color
Black
Overall Height (In.)
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96363.01
Zoro #
G121739367
UPC #
085081195449
Country of Origin
China

Dimensions

Overall Width (In.)
13 in
Overall Length (In.)
15.6 in
Overall Height (In.)
2.1 in

Details

Material
Cast Iron
Color
Black
Item
Grill Pan

Description

The Martha Stewart 12 Inch Square Pre-Seasoned Cast Iron Grill is perfect for cooking a variety of foods. This cast iron pan features grill marks for added texture with out the smoke of an outdoor grill. It comes pre-seasoned to help start the natural nonstick surface. The added built-in handles and pouring spouts make it easier to handle the pan and to plate savory sauces. Sear all sorts of meats, grill your favorite veggies or bake a healthy one pan meal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.