12 Inch x 8.75 Inch Aluminum Roaster Pan

  • Mfr # 129043.01

  • Zoro # G221736938


product price:  $22.75
/ea

Key Features

Overall Height (In.)
2.5 in
Overall Length (In.)
12 in
Color
Silver
Overall Width (In.)
8.75 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
129043.01
Zoro #
G221736938
UPC #
085081522245
Country of Origin
China

Dimensions

Overall Height (In.)
2.5 in
Overall Length (In.)
12 in
Overall Width (In.)
8.75 in

Details

Color
Silver
Material
Aluminum
Item
Aluminum Roaster Pan

Description

Roast or bake all your favorite meals for your guests with the Martha Stewart 12 Inch x 8.75 Inch Aluminum Roaster Pan. Made of pure aluminum that won't rust and heats evenly for consistent baking results. Featuring a reinforced rolled rim that prevents warping at extreme temperatures.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.