
12 Piece Banded Fine Ceramic Dinnerware Set in Baby Blue
Mfr # 138981.12
Zoro # G621739775
product price: $64.29
/eaKey Features
Overall Height
7.4 in
Overall Width
11.2 in
Color
Blue
Overall Length
11.4 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
138981.12
Zoro #
G621739775
UPC #
085081600073
Country of Origin
China
Dimensions
Overall Height
7.4 in
Overall Width
11.2 in
Overall Length
11.4 in
Details
Color
Blue
Item
Dinnerware Set
Material
Ceramic
Description
Brighten up your dinning table with this Martha Stewart 12 Piece Banded Fine Ceramic Dinnerware Set. Made from durable yet lightweight fine ceramic with a simple colored band around the edge, this set looks beautiful with any decor. Being dishwasher and microwave safe, these dishes are convenient for everyday use. With four of each dinner plates, salad plates, and cereal bowls, you'll have enough dishes for dinner with the family. Add this soft yet vibrant dinnerware set to your kitchen today!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.