12 Piece Bowey Double Old Fashion and Highball Glassware Set

  • Mfr # 129261.12

  • Zoro # G621739973


product price:  $48.75
/ea

Key Features

Color
Clear
Height
7.5 in
Width
9 in
Material
Glass
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129261.12
Zoro #
G621739973
UPC #
085081524423
Country of Origin
China

Dimensions

Height
7.5 in
Width
9 in
Length
11 in

Details

Color
Clear
Material
Glass
Item
Highball DOF Set

Description

Stock your bar with elegant, dishwasher safe highball and whiskey glasses with this Martha Stewart 12 piece glassware set. This classic set of glassware complements any table setting. Sprinkle in tall and short sizes for different types of drinks and to add a bit of shimmer and light to everyday meal and special occasion alike. This set includes six 12.75oz double old fashioned glasses and six 17oz highball glasses that are dishwasher safe for easy clean up and stackable for space saving storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.