12 Piece Ceramic Flora 18 Ounce Cup and Saucer Set in White

  • Mfr # 128870.02

  • Zoro # G121738667


product price: $31.99
/ea

Key Features

Height
3.75 in
Length
6.5 in
Color
White
Material
Ceramic
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128870.02
Zoro #
G121738667
UPC #
085081520517
Country of Origin
China

Dimensions

Height
3.75 in
Length
6.5 in
Width
6.5 in

Details

Color
White
Material
Ceramic
Item
Cup Saucer Set

Description

The Martha Stewart 12 Piece Ceramic Flora 18 Ounce Cup and Saucer Set in White is the perfect addition to any weekend brunch get-together. Each piece features a water color like floral design that flows from the cup down to the saucer. The ceramic body is durably made with a high quality weight that's ideal for warm drinks. It's dishwasher safe and microwave safe for fast and convenient use. Enjoy tea with friends, make serve yourself a unique cup of coffee, or indulge in helping of chocolate mousse.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.