Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Piece Fine Ceramic Floral Dinnerware Set in White

  • Mfr # 128864.12

  • Zoro # G721738791


product price: $58.99
/ea

Key Features

Material
Ceramic
Color
White
Overall Height
8 in
Overall Width
10.5 in
Overall Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128864.12
Zoro #
G721738791
UPC #
085081520456
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Width
10.5 in
Overall Length
10.5 in

Details

Material
Ceramic
Item
Dinnerware Set
Color
White

Description

The Martha Stewart 12 Piece Ceramic Floral Dinnerware Set in White brings charm to any home dinning table set. Features a water color floral design on every piece. The ceramic construction is dishwasher safe for easy cleaning and microwave safe for fast heating. Set up the table for dinner parties, enjoy lunch with family, or take in an easy going morning breakfast as the plate set brights the room.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.