Zoro Homepage

12 Piece Leafy FLoral Melamine Dinnerware Set in Turquoise

  • Mfr # 129264.12

  • Zoro # G121736489


product price: $46.89
/ea

Key Features

Overall Width
10.5 in
Overall Height
10.5 in
Overall Length
7.4 in
Color
Turquoise
Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129264.12
Zoro #
G121736489
UPC #
085081524454
Country of Origin
China

Dimensions

Overall Width
10.5 in
Overall Height
10.5 in
Overall Length
7.4 in

Details

Item
Dinnerware Set
Color
Turquoise
Material
Melamine

Description

This Leafy Floral dinnerware set by Martha Stewart is whimsical, fun, and perfect for light outdoor or indoor dining. This set includes four dinner plates, four salad plates, and four cereal bowls, each with a sketched out floral design. The lightweight melamine material is durable and long lasting, making it easy to use with kids or on days when eating outside sounds better! Top rack dishwasher safe means easy and fast clean up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.