Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Piece Melamine Dinnerware Set in Blue

  • Mfr # 130979.12

  • Zoro # G921737389


product price: $43.89
/ea

Key Features

Overall Length
11 in
Overall Height
5.75 in
Color
Blue
Overall Width
10 in
Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130979.12
Zoro #
G921737389
UPC #
085081541604
Country of Origin
China

Dimensions

Overall Length
11 in
Overall Height
5.75 in
Overall Width
10 in

Details

Item
Dinnerware Set
Color
Blue
Material
Melamine

Description

The Martha Stewart 12 Piece Melamine Dinnerware Set in Blue matches with any stylish table setting. This dinner plate set features a speckled blue color that perfect frames luxurious meals. The break resistant melamine makes the set ideal for outdoor eating or for use around kids. For long lasting care, the set is not microwave safe and is only top rack dishwasher safe. Enjoy eating at anytime in the be it breakfast, lunch or dinner.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.