Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Piece Melamine Dinnerware Set in Red

  • Mfr # 130980.12

  • Zoro # G321738757


product price: $69.39
/ea

Key Features

Material
Melamine
Color
Red
Overall Length
12 in
Overall Height
7 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130980.12
Zoro #
G321738757
UPC #
085081541611
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Height
7 in
Overall Width
11 in

Details

Material
Melamine
Color
Red
Item
Dinnerware Set

Description

Whether its a formal or relaxed dinner, your table setting sets the tone for your entire occasion. Put your own unique style on display by mixing and matching serveware and dinnerware to create tabletops that showcase your recipes and make your dining experience more special. The Martha Stewart collection is the perfect addition to any kitchen.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.