Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Piece Melamine Embossed Dots Dinnerware Set in Blue

  • Mfr # 135392.12

  • Zoro # G921737822


product price: $46.89
/ea

Key Features

Color
Blue
Material
Melamine
Overall Width
11 in
Overall Height
7.6 in
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135392.12
Zoro #
G921737822
UPC #
085081563934
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Height
7.6 in
Overall Length
11 in

Details

Color
Blue
Material
Melamine
Item
Dinnerware Set

Description

Looking for new lightweight and shatterproof dishes with a classical flair? Look no further than the Martha Stewart 12 Piece Melamine Embossed Dots Dinnerware Set. Made from durable, BPA-free melamine, this set is lightweight and super durable making it perfect for children, elderly, and anyone in between. The edges feature a lovely beaded design and the interior has a subtle crackle decal giving an otherwise plain dish a unique look. This set is top rack dishwasher safe for easy clean up, however it is not for use in the microwave. Whether it's your usual nightly dinner or an outdoor family barbecue, this dinnerware set is great for any occasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.