
12 Piece Melamine Embossed Dots Dinnerware Set in Cream
Mfr # 120080.12R
Zoro # G721739002
product price: $32.99
/eaKey Features
Overall Width
11.4 in
Overall Height
8.8 in
Color
Cream
Overall Length
11.6 in
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120080.12R
Zoro #
G721739002
UPC #
085081432612
Country of Origin
China
Dimensions
Overall Width
11.4 in
Overall Height
8.8 in
Overall Length
11.6 in
Details
Color
Cream
Material
Melamine
Item
Dinnerware Set
Description
Looking for new lightweight and shatterproof dishes with a classical flair? Look no further than the Martha Stewart 12 Piece Melamine Embossed Dots Dinnerware Set. Made from durable, BPA-free melamine, this set is lightweight and super durable making it perfect for children, elderly, and anyone in between. The edges feature a lovely beaded design and the interior has a subtle crackle decal giving an otherwise plain dish a unique look. This set is top rack dishwasher safe for easy clean up, however it is not for use in the microwave. Whether it's your usual nightly dinner or an outdoor family barbecue, this dinnerware set is great for any occasion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.