
12 Piece Plaid Decorated Round Stoneware Dinnerware Set in Red and White
Mfr # 141338.12R
Zoro # G821736772
product price: $60.79
/eaKey Features
Overall Height
12.5 in
Color
Red
Overall Length
12.5 in
Overall Width
12 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141338.12R
Zoro #
G821736772
UPC #
085081624468
Country of Origin
China
Dimensions
Overall Height
12.5 in
Overall Length
12.5 in
Overall Width
12 in
Details
Color
Red
Material
Stoneware
Item
Dinnerware Set
Description
The Martha Stewart 12-Piece Plaid Decorated Round Stoneware Dinnerware Set in Red and White is the perfect way to bring festive warmth and charm to your dining table. Featuring a classic red and white plaid pattern, this set is designed to evoke a cozy, seasonal atmosphere, making it ideal for holiday gatherings, family meals, or casual entertaining. Crafted from high-quality stoneware, each piece is built to last while offering a timeless design that will complement any home decor. The set includes dinner plates, salad plates, and bowls, providing a complete dining solution for up to four people. Not only does the Martha Stewart Plaid Decorated Stoneware Set offer style and functionality, but it also ensures ease of use with its microwave and dishwasher-safe features. The round shape of each piece adds a touch of elegance, while the vibrant plaid design brings a festive flair to your table. Whether you're hosting a holiday dinner or simply enjoying a cozy meal at home, this dinnerware set will create a welcoming, cheerful atmosphere that your guests will love. Perfect for everyday use or special occasions, this set is a must-have addition to your kitchen and dining collection.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.