Zoro Homepage

12 Piece Round Bamboo Fiber Dinnerware Set in Blue

  • Mfr # 136004.12

  • Zoro # G621738129


product price: $36.49
/ea

Key Features

Overall Length
11.4 in
Material
Bamboo Fiber
Overall Width
11 in
Color
Blue
Overall Height
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136004.12
Zoro #
G621738129
UPC #
085081570086
Country of Origin
China

Dimensions

Overall Length
11.4 in
Overall Width
11 in
Overall Height
7.2 in

Details

Item
Dinnerware Set
Material
Bamboo Fiber
Color
Blue

Description

Have a pop of color and frills on your dinner table with this Martha Stewart 12 Piece Round Bamboo Fiber Dinnerware Set. Constructed from unique bamboo fiber material, this dinnerware is lightweight and break resistant, making it perfect for outdoor parties, children, and everything in between. These aren't your average plain dishes, an intricate floral pattern decorate each piece in a nice blue color. With four of each dinner plates, dessert plates, and bowls, you'll be ready for countless dinners, parties, get-togethers, and more!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.