Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Piece Speckle Glaze Stoneware Dinnerware Set in Blue

  • Mfr # 127361.12R

  • Zoro # G521739103


product price: $42.59
/ea

Key Features

Overall Width
12.75 in
Material
Stoneware
Overall Length
14.5 in
Overall Height
12.25 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127361.12R
Zoro #
G521739103
UPC #
085081505422
Country of Origin
China

Dimensions

Overall Width
12.75 in
Overall Length
14.5 in
Overall Height
12.25 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Blue

Description

This 12 piece dinnerware set by Martha Stewart is sleek, durable, and will add a modern look to your table. Constructed with stoneware for long lasting use, these dishes come with service for four, including cereal bowls, salad plates, and dinner plates. Outer material has a matte finish while the food surface of these dishes is finished with a beautiful glossy reactive glaze. The reactive glaze process ensures that no two dishes are exactly alike, making each dish unique. Dishwasher and microwave safe dishes for easy reheat and fast clean-up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.