Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Inch x 9.5 Inch Stoneware Oval Baker in Mint

  • Mfr # 128890.01

  • Zoro # G921738669


product price: $34.15
/ea

Key Features

Height
2.75 in
Length
14 in
Color
Mint
Material
Stoneware
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128890.01
Zoro #
G921738669
UPC #
085081520715
Country of Origin
China

Dimensions

Height
2.75 in
Length
14 in
Width
9.5 in

Details

Color
Mint
Material
Stoneware
Item
Oval Baker

Description

The Martha Stewart 13 Inch x 9.5 Inch Stoneware Oval Baker in Mint is the perfect dish for presenting astounding dinners. Bring food straight from the kitchen oven to table. The bright colored stoneware body helps maintain heat while brightening the room with its vibrant color. The set is dishwasher safe and microwave safe for easy and convenient use. Serve guest tasty peach cobblers, mouth watering baked chicken, or savory scalloped potatoes.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.