13.9 Inch Acacia Wood Gingerbread Cheese Board

  • Mfr # 144618.01

  • Zoro # G721738623


product price: $32.49
/ea

Key Features

Width
10 in
Material
Wood
Length
14.25 in
Color
Brown
Height
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144618.01
Zoro #
G721738623
UPC #
085081660183
Country of Origin
China

Dimensions

Width
10 in
Length
14.25 in
Height
0.7 in

Details

Material
Wood
Item
Cheese Board
Color
Brown

Description

Celebrate the season with the Martha Stewart 13.9-Inch Acacia Wood Gingerbread Cheese Board, a beautifully crafted serving piece designed to add charm and warmth to your holiday gatherings. Made from durable acacia wood, this board features a festive gingerbread shape with intricate wood-burned details that highlight its rustic, grained texture. The deep, dark brown color of the wood offers a stunning contrast to the detailed design, making it a standout piece for serving cheeses, appetizers, and holiday treats. Whether you're hosting a Christmas dinner or a seasonal get-together, this board brings both functionality and festive flair to your table. This Martha Stewart Gingerbread Cheese Board is not only a stylish addition to your holiday decor but also a practical and durable serving tray. To keep it looking its best, hand wash only and occasionally apply a layer of oil to maintain its natural finish and ensure longevity. Perfect for entertaining or as a thoughtful gift, this acacia wood board with wood-burned gingerbread features offers a unique and artful display that will elevate your festive celebrations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.