Zoro Homepage

13in Jadeite Glass Serving Platter in Mint

  • Mfr # 128938.01

  • Zoro # G521738717


product price: $32.49
/ea

Key Features

Color
Mint
Overall Width
13 in
Height
1 in
Length
13 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128938.01
Zoro #
G521738717
UPC #
085081521194
Country of Origin
China

Dimensions

Overall Width
13 in
Height
1 in
Length
13 in

Details

Color
Mint
Item
Serving Platter
Material
Glass

Description

The Martha Stewart 13in Jadette Glass Serving Platter is simple and sleek and will add a pop of pastel color to your table. Use this medium sized platter for appetizers, fruits, veggies, or other serving food. The simple and sleek high gloss design makes this piece timeless. Dishwasher safe for easy and fast clean-up!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.