Zoro Homepage

1.5 Quart Enamel on Steel Tea Kettle in Martha Blue

  • Mfr # 130620.02R

  • Zoro # G221739182


product price: $64.95
/ea

Key Features

Width
7.5 in
Color
Martha Blue
Length
10.25 in
Material
Steel
Height
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130620.02R
Zoro #
G221739182
UPC #
085081538017
Country of Origin
Indonesia

Dimensions

Width
7.5 in
Length
10.25 in
Height
8.25 in

Details

Color
Martha Blue
Item
Tea Kettle
Material
Steel

Description

Inspire creativity and bring home a pop of color with the Martha Stewart 1.5 Quart Enamel on Steel Tea Kettle. This stylish kettle has an easy grip handle and a flip up whistle cap. Removable top makes this kettle easy to clean, while the glossy coating adds an elegant and refined look to your every day kitchenware. Constructed with high quality steel and coated in enamel for even and fast heating. This kettle is suitable for all stove tops and should be hand washed only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.