Zoro Homepage

16 Inch Rattan Woven Serving Tray in Brown

  • Mfr # 76604.01

  • Zoro # G621737191


product price: $43.85
/ea

Key Features

Overall Width
13 in
Color
Brown
Height
1.75 in
Length
16 in
Material
Rattan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76604.01
Zoro #
G621737191
UPC #
085081997845
Country of Origin
Viet Nam

Dimensions

Overall Width
13 in
Height
1.75 in
Length
16 in

Details

Color
Brown
Item
Serving Tray
Material
Rattan

Description

Bring your serving game to the next level with the Martha Stewart rattan serveware collection! This serving tray is constructed of 100% rattan material in a basket woven style. The lightweight design, raised sides, and integrated handles allow you to carry from place to place with ease. Serve up your favorite dishes in style with this large tray. Perfect for both indoor and outdoor serving and easy to clean, just wipe down with damp cloth once you're done.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.