Zoro Homepage

16 Piece Stainless Steel Assorted Cake Decorating Nozzles

  • Mfr # 80652.16

  • Zoro # G221737904


product price: $22.75
/ea

Key Features

Overall Width (In.)
6 in
Material
Stainless Steel
Color
Assorted
Overall Height (In.)
1.65 in
Overall Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80652.16
Zoro #
G221737904
UPC #
085081038333
Country of Origin
China

Dimensions

Overall Width (In.)
6 in
Overall Height (In.)
1.65 in
Overall Length
3.5 in

Details

Material
Stainless Steel
Color
Assorted
Item
Cake Decorating Nozzles

Description

Take cake decorating to the next level with this set of 16 individually shaped piping nozzles. The Martha Stewart cake deco set comes with a carry box that holds all your nozzles in one place so as not to get lost. Plus a coupler is included, making it easy for you to switch out nozzles as you go; change up your designs on the spot! Each nozzle has a different piping shape and size to offer a variety of unique deco options. Whether you are just starting out, or need to upgrade your current nozzles, this set comes with everything you need to get creative!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.