Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Piece Stoneware Dinnerware Set in Speckled Blue

  • Mfr # 120427.16

  • Zoro # G321737354


product price: $69.39
/ea

Key Features

Material
Stoneware
Overall Height
10.75 in
Overall Length
11 in
Overall Width
11 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120427.16
Zoro #
G321737354
UPC #
085081436085
Country of Origin
China

Dimensions

Overall Height
10.75 in
Overall Length
11 in
Overall Width
11 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Blue

Description

The Martha Stewart 16 Piece Stoneware Dinnerware Set in Speckled Blue visually brightens any home table setting. The dinner plate and cup set features a heavily speckled blue pattern on a white stoneware background. The stoneware construction is durably made to be dishwasher safe and microwave safe for convenient daily use. Enjoy vibrant dinner parties with guest, have an easy going lunch or enjoy your favorite meals at any time of the week!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.