16oz Fine Ceramic Decorated Floral 6 Piece Mug Set in White and Pink

  • Mfr # 128869.01

  • Zoro # G521738359


product price:  $37.35
/ea

Key Features

Height
4.25 in
Width
3.4 in
Length
5.5 in
Material
Ceramic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128869.01
Zoro #
G521738359
UPC #
085081520500
Country of Origin
China

Dimensions

Height
4.25 in
Width
3.4 in
Length
5.5 in

Details

Item
Mug Set
Material
Ceramic
Color
White

Description

This mug set by Martha Stewart combines elegance and design and will soon become your go-to for your morning cup. Each mug has a leafy vine illustration with a blooming flower on the front that adds a touch of classic style to these plates. Constructed with fine ceramic, this set is durable, long lasting, and perfectly microwave and dishwasher safe. Dress up your table with this decorated Martha Stewart mug set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.