Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 Inch Rectangular Preseasoned Cast Iron Reversible Griddle and Grill Pan

  • Mfr # 134690.01

  • Zoro # G321739952


product price: $56.85
/ea

Key Features

Overall Height (In.)
1 in
Overall Length (In.)
20.25 in
Material
Cast Iron
Overall Width (In.)
9.75 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134690.01
Zoro #
G321739952
UPC #
085081556844
Country of Origin
China

Dimensions

Overall Height (In.)
1 in
Overall Length (In.)
20.25 in
Overall Width (In.)
9.75 in

Details

Item
Grill Pan
Material
Cast Iron
Color
Black

Description

The Martha Stewart 17 Inch Cast Iron Griddle and Grill Pan is the perfect upgrade for any home kitchen. Its efficient double sided giddle to grill design allows for a broader array of meals. The durable cast iron body comes preseasoned with vegetable oil, ready for use straight out of the box. The rectangular shape includes a built-in grease catch on both sides for easy removal of used oils, letting you continue with the cooking. Grill meats, fry eggs, or serve pancakes for the family to enjoy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.