18 Inch Enamel on Steel Roasting Pan in Mint with Roasting Rack

  • Mfr # 129154.02

  • Zoro # G221738734


product price: $66.59
/ea

Key Features

Overall Width (In.)
13.75 in
Overall Length (In.)
21.5 in
Material
Enamel on Steel
Color
Mint
Overall Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129154.02
Zoro #
G221738734
UPC #
085081523358
Country of Origin
China

Dimensions

Overall Width (In.)
13.75 in
Overall Length (In.)
21.5 in
Overall Height (In.)
4 in

Details

Material
Enamel on Steel
Item
Roasting Pan
Color
Mint

Description

The Martha Stewart 18 Inch Enamel on Steel Roasting Pan in Mint with Roasting Rack is a must have for any home chef. Bake large casseroles or use the included roasting rack for juicy meat. This baking pan's enamel on steel makes for an easy clean up job and efficiently heats dishes. Wide handles provide a convenient grip for quick movement from the oven to the dinner table. For long lasting care and quality, its recommended to hand wash the bakeware. Roast pork, veggies, turkey, or lamb and make the perfect feast!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.