Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in Carbon Steel Cookie Sheet

  • Mfr # 129049.01

  • Zoro # G521736614


product price: $27.59
/ea

Key Features

Height
1 in
Material
Carbon Steel
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129049.01
Zoro #
G521736614
UPC #
085081522306
Country of Origin
China

Dimensions

Height
1 in
Width
13 in
Length
18 in

Details

Color
Gray
Material
Carbon Steel
Item
Cookie Sheet

Description

The Martha Stewart 18in Cookie Sheet is constructed with durable carbon steel that resists warping and heats evenly. Long lasting nonstick interior for easy food release and quick clean up. Medium grey color absorbs heat and promotes even browning. Wide handles and rim provide a comfortable grip.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.