2 Piece 10 Inch Jadeite Glass Serving Bowl Set in Jade Green

  • Mfr # 128935.01

  • Zoro # G221738475


product price:  $65.99
/ea

Key Features

Overall Length
10 in
Color
Jade Green
Overall Width
10 in
Overall Height
4 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128935.01
Zoro #
G221738475
UPC #
085081521163
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Width
10 in
Overall Height
4 in

Details

Color
Jade Green
Item
Serving Bowl Set
Material
Glass

Description

Use the Martha Stewart 2 Piece 10 Inch Jadeite Glass Serving Bowl Set in Jade Green to stun guest at your next potluck. The jadeite glass body features a nice milky jade green unlike any other serving piece. The large bowls allow for a generous 10 cup capacity for large portions of food, snacks, and fruits. Each piece is dishwasher safe but are not microwave safe or oven safe. Bowls are not suitable for boiling water.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.