2 Piece 6 Inch Jadeite Glass Bowl Set in Jade Green

  • Mfr # 128937.01

  • Zoro # G821738486


product price:  $33.69
/ea

Key Features

Material
Glass
Overall Height
5 in
Overall Length
6 in
Overall Width
6 in
Color
Jade Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128937.01
Zoro #
G821738486
UPC #
085081521187
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Length
6 in
Overall Width
6 in

Details

Material
Glass
Item
Bowl Set
Color
Jade Green

Description

Use the Martha Stewart 2 Piece 6 Inch Jadeite Glass Bowl Set in Jade Green to stun guest at your next dinner party. The jadeite glass body features a nice milky jade green unlike any other table piece. Each piece is dishwasher safe but are not microwave safe or oven safe. Bowls are not suitable for boiling water. Enjoy a heart bowl of oatmeal, serve thick soups, or delight yourself to a generous amount of ice cream.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.