Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece Basting Brush Set

  • Mfr # 129227.02

  • Zoro # G321737422


product price: $22.75
/ea

Key Features

Material
Wood
Overall Width (In.)
2 in
Color
Light Brown
Overall Length
8.25 in
Overall Height (In.)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
129227.02
Zoro #
G321737422
UPC #
085081524089
Country of Origin
China

Dimensions

Overall Width (In.)
2 in
Overall Length
8.25 in
Overall Height (In.)
0.25 in

Details

Material
Wood
Color
Light Brown
Item
Basting Brush

Description

Make cooking and baking a breeze with the Martha Stewart 2 Piece Basting Brush Set. Complete with 2 brushes for more or precise coverage while basting. Featuring ergonomic beech wood handles for better grip. Soft and flexible bristles to get just that right amount. Your guests will love all your delicious meals when you cook with Martha Stewart utensils and cookware. This Martha Stewart basting brush is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.