Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece Beechwood Cutting Board Set

  • Mfr # 77540.02

  • Zoro # G521738618


product price: $64.95
/ea

Key Features

Color
Brown
Material
Wood
Length
17.75 in
Width
12 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77540.02
Zoro #
G521738618
UPC #
085081007216
Country of Origin
China

Dimensions

Length
17.75 in
Width
12 in
Height
2 in

Details

Color
Brown
Material
Wood
Item
Wood Cutting Board

Description

The Martha Stewart 2 Piece Beechwood Cutting Board Set makes working everyday it the kitchen a lot more convenient. Swap between the 10.75" x 14" cutting board and the larger 12" x 18" block for a variety of chopping without mixing ingredient flavors. The Larger piece includes grooves new the edge with a deep corner to hold onto juices. The full pair is made of beechwood, ideal for fast slicing without dulling blades.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.