2 Piece Enameled Cast Iron Oval Casserole Birch Wood Trivet Set in Aqua

  • Mfr # 129057.02

  • Zoro # G121738889


product price:  $43.85
/ea

Key Features

Overall Width (In.)
6.25 in
Overall Height (In.)
2.5 in
Material
Enameled Cast Iron
Color
Aqua
Overall Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
129057.02
Zoro #
G121738889
UPC #
085081522382
Country of Origin
China

Dimensions

Overall Width (In.)
6.25 in
Overall Height (In.)
2.5 in
Overall Length (In.)
12 in

Details

Material
Enameled Cast Iron
Item
Enameled cast-iron Casserole
Color
Aqua

Description

Bring hot meals fresh from the oven to the table with the Martha Stewart 2 Piece Enameled Cast Iron Oval Casserole Birch Wood Trivet Set in Aqua. This serving set includes an oven safe oval casserole with a Birch wood base for perfect presentation. Regardless of how hot the enamel cast iron piece is, the wood base protects table and counter spaces from the heat. Set is not dishwasher safe, hand wash the cast iron casserole and wipe the wood trivet with a damp towel. Cook a variety of meals such as oven baked mac 'n' cheese, carne fajitas, or Bibimbap.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.