Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece Plastic Stackable Container Set with Lids

  • Mfr # 131106.04

  • Zoro # G321736371


product price: $34.15
/ea

Key Features

Overall Height (In.)
9.25 in
Color
Clear
Overall Width (In.)
6.5 in
Overall Length (In.)
6.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131106.04
Zoro #
G321736371
UPC #
085081542878
Country of Origin
China

Dimensions

Overall Height (In.)
9.25 in
Overall Width (In.)
6.5 in
Overall Length (In.)
6.5 in

Details

Item
Stackable Container Set
Color
Clear
Material
Plastic

Description

This stackable container set is perfect for both countertop storage and taking food with you on the go! This set comes with one 42oz container and one 93oz container. Each have light-seal lids and are made with a durable plastic that is top rack dishwasher safe for easy cleaning. These containers are perfect for dry foods such as pasta, pretzels, nuts, and more! Add some style to your countertop and save some space in your cabinets with these containers.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.