Zoro Homepage

2 Piece Stainless Steel Tongs

  • Mfr # 123682.02

  • Zoro # G621738563


product price: $27.59
/ea

Key Features

Overall Length
13.5 in
Overall Height
1.5 in
Material
Stainless Steel
Color
Stainless Steel
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123682.02
Zoro #
G621738563
UPC #
085081468635
Country of Origin
China

Dimensions

Overall Length
13.5 in
Overall Height
1.5 in
Overall Width
7 in

Details

Item
Kitchen Tongs
Material
Stainless Steel
Color
Stainless Steel

Description

Easily grab and turn solid foods with the Martha Stewart 2 Piece Stainless Steel Tongs. Features a 2 piece set of tongs, 12 Inch and 9 Inch. Made of strong durable stainless steel built to last. The easy lock mechanism is designed for convenient and compact storage with an included hook loop built in at the ends for hanging storage. This Martha Stewart utensil is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.