
21 Ounce Glass Container with Snap On Lid in Mint
Mfr # 136556.02
Zoro # G921738515
product price: $25.99
/eaKey Features
Color
Mint
Overall Height (In.)
2.5 in
Overall Width (In.)
7.25 in
Overall Length (In.)
5.5 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136556.02
Zoro #
G921738515
UPC #
085081575623
Country of Origin
China
Dimensions
Overall Height (In.)
2.5 in
Overall Width (In.)
7.25 in
Overall Length (In.)
5.5 in
Details
Color
Mint
Item
Storage Container Set
Material
Glass
Description
Enjoy delicious meals on the go with the Martha Stewart 21oz Glass Storage Container with Lid. Made from durable, borosilicate glass, this container includes a silicone sleeve over the glass to protect from chipping and breakage and a snap on leakproof lid. Pack a complete meal for work, store leftovers, or keep snacks fresh in this refrigerator and microwave safe storage container. Dishwasher and microwave safe. Do not microwave with the lid.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.