Shop MARTHA STEWART
See all product information
Create Account
21.75 in H, 47.25 in W X Engineered Wood, Steel, Light Natural Frame/Antique Bronze Hardware
- Mfr # NAN-PS-23512-LNT-BZ-MS
- Zoro # G716045972
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Overall Width
47.25 in
Overall Height
21.75 in
Color
Light Natural Frame/Antique Bronze Hardware
Material
Engineered Wood, Steel
Load Capacity (Lb.)
300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAN-PS-23512-LNT-BZ-MS
- Zoro #
- G716045972
- UPC #
- 196861189449
- Country of Origin
- China
- Color
- Light Natural Frame/Antique Bronze Hardware
- Material
- Engineered Wood, Steel
- Load Capacity (Lb.)
- 300 lbs
Dimensions
- Overall Width
- 47.25 in
- Overall Height
- 21.75 in
Description
Upgrade your homes productivity hub with the Martha Stewart Rhett Writing Desk. A simple but inspired design boasts complementary hardware and beautifully tapered legs to pair contemporary style with functionality in your home command center. Keeping your space neat and organized is hassle-free with three top pull-out drawers that deliver plenty of storage space. Assembly is easy with the included step-by-step instructions, and the drawer glides are pre-assembled to save time. Upkeep is a breeze by wiping clean with a damp cloth.
- Contemporary writing desk with storage
- Simple but inspired design with a classic light natural finish
- Complementary hardware with antique bronze finish
- Three top pull-out drawers provide ample storage space
- Sturdy and stylish wood frame construction
- Engineered wood top with a melamine finish
- Pre-assembled drawer glides save time and facilitate easy assembly with step-by-step instructions
- Upkeep is a breeze by wiping clean with a damp cloth
- Left and Right Drawer Size (2): 9.5"W x 13.25"D x 4"H; Middle Drawer Size: 16.75"W x 13.25"D x 2.25"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.